Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp WATERS CORPORATION Column, C8, 130Å, 1.7 µm, 3 mm X 50 mm

Catalog No. 50791173 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY UPLC BEH C8 Column is designed for high-speed applications, offering improved peak shape and chromatographic performance. Its trifunctionally bonded BEH particles provide the widest usable pH range and superior low pH stability, ensuring ultra-low column bleed. This column is less retentive than the ACQUITY BEH C18 sorbent, allowing method developers to achieve faster separations.

  • Superior analyte peak shape for basic analytes at elevated pH
  • High efficiency and chemical stability
  • Stable across a wide pH range (1 to 12), enabling pH to influence retention, selectivity, and sensitivity
  • Versatile for a wide variety of compounds
  • Particle size: 1.7 µm
  • Pore size: 130 Å
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Maximum pressure: 18000 psi (1240 Bar)
  • Operating temperature limit: Up to 60°C at high pH, 80°C at low pH

Catalog No. 50-791-173 Supplier Waters Corp Supplier No. 186004664
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY UPLC BEH C8 Column is designed for high-speed applications, offering improved peak shape and chromatographic performance. Its trifunctionally bonded BEH particles provide the widest usable pH range and superior low pH stability, ensuring ultra-low column bleed. This column is less retentive than the ACQUITY BEH C18 sorbent, allowing method developers to achieve faster separations.

  • Superior analyte peak shape for basic analytes at elevated pH
  • High efficiency and chemical stability
  • Stable across a wide pH range (1 to 12), enabling pH to influence retention, selectivity, and sensitivity
  • Versatile for a wide variety of compounds
  • Particle size: 1.7 µm
  • Pore size: 130 Å
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Maximum pressure: 18000 psi (1240 Bar)
  • Operating temperature limit: Up to 60°C at high pH, 80°C at low pH

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.