Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC Column, BEH C8, 1.7 μm, 130 Å, 3 mm x 30 mm

Catalog No. 50791031 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY BEH C8 sorbent provides less retention than the ACQUITY BEH C18 sorbent, enabling faster analysis with improved peak shape and chromatographic performance. Trifunctionally bonded BEH particles offer a wide pH range of 1 to 12, superior low pH stability, and ultra-low column bleed.

  • C8 chemistry
  • Reversed phase separation
  • Hybrid particle substrate
  • pH range: 1 to 12
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Column format
  • For UPLC and UHPLC systems
  • BEH particle technology
  • USP classification: L7
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Carbon load: 13%
  • Units per package: 3

Catalog No. 50-791-031 Supplier Waters Corp Supplier No. 176001798
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY BEH C8 sorbent provides less retention than the ACQUITY BEH C18 sorbent, enabling faster analysis with improved peak shape and chromatographic performance. Trifunctionally bonded BEH particles offer a wide pH range of 1 to 12, superior low pH stability, and ultra-low column bleed.

  • C8 chemistry
  • Reversed phase separation
  • Hybrid particle substrate
  • pH range: 1 to 12
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • Column format
  • For UPLC and UHPLC systems
  • BEH particle technology
  • USP classification: L7
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Carbon load: 13%
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.