Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC BEH HILIC Method Validation Kit, 1.7 μm, 130 Å, 2.1 mm × 150 mm

Catalog No. 50201509 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This ACQUITY UPLC BEH HILIC Method Validation Kit includes columns designed for high-performance liquid chromatography. Each column is 150 mm long and features an inner diameter of 2.1 mm, with a particle size of 1.7 μm and a pore size of 130 Å.

  • Acquity column description
  • Hybrid package specification
  • Inner diameter: 2.1 mm
  • Mode: HILIC
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • USP number: L3
  • Length: 150 mm
  • Packaged as 3 pieces per kit

Catalog No. 50-201-509 Supplier Waters Corp Supplier No. 186006023
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ACQUITY UPLC BEH HILIC Method Validation Kit includes columns designed for high-performance liquid chromatography. Each column is 150 mm long and features an inner diameter of 2.1 mm, with a particle size of 1.7 μm and a pore size of 130 Å.

  • Acquity column description
  • Hybrid package specification
  • Inner diameter: 2.1 mm
  • Mode: HILIC
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • USP number: L3
  • Length: 150 mm
  • Packaged as 3 pieces per kit

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.