Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC Method Validation Kit, HILIC, 1.7 μm, 2.1 × 100 mm

Supplier:  Waters Corp 186004054

Encompass_Preferred

This ACQUITY UPLC BEH HILIC Method Validation Kit is designed for UPLC and UHPLC systems, consisting of three columns each packed with a different batch of sorbent. It facilitates method validation through hydrophilic interaction (HILIC) separation mode.

  • Kit contains three columns from three batches of material.
  • Particle substrate: Hybrid.
  • Particle technology: BEH.
  • Chemistry: HILIC.
  • Separation mode: Hydrophilic interaction (HILIC).
  • pH range: 1 to 9.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Particle shape: Spherical.
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • Inner diameter: 2.1 mm.
  • Length: 100 mm.
  • eCord enabled.
  • All column documents are available at www.waters.com/coa.

Catalog No. 50-782-159


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.