Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC BEH Phenyl Column, 130Å Pore, 1.7 μm Particle, 2.1 mm x 30 mm

Catalog No. 50780049 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY UPLC and ACQUITY PREMIER BEH Columns are designed for UPLC systems, manufactured in a cGMP, ISO 9001 facility. Each batch of BEH packing material undergoes rigorous chromatographic testing for reproducible performance. Every column is individually tested, with a Performance Chromatogram and Certificate of Batch Analysis provided via the eCord Intelligent Chip.

  • pH range: 1–12
  • Maximum temperature limits: 80°C (low pH), 60°C (high pH)
  • Surface carbon percentage: 14.5
  • Surface area: 185 m2/g
  • eCord Intelligent Chip Technology: Provides lifetime performance history, manufacturing details, and column usage data.
  • Tolerates operating pressures up to 18000 psi (1241 bar or 124 MPa).
  • Recommended operating temperatures: 20–90°C to enhance selectivity, lower solvent viscosity, and increase mass transfer rates.

Catalog No. 50-780-049 Supplier Waters Corp Supplier No. 176001311
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY UPLC and ACQUITY PREMIER BEH Columns are designed for UPLC systems, manufactured in a cGMP, ISO 9001 facility. Each batch of BEH packing material undergoes rigorous chromatographic testing for reproducible performance. Every column is individually tested, with a Performance Chromatogram and Certificate of Batch Analysis provided via the eCord Intelligent Chip.

  • pH range: 1–12
  • Maximum temperature limits: 80°C (low pH), 60°C (high pH)
  • Surface carbon percentage: 14.5
  • Surface area: 185 m2/g
  • eCord Intelligent Chip Technology: Provides lifetime performance history, manufacturing details, and column usage data.
  • Tolerates operating pressures up to 18000 psi (1241 bar or 124 MPa).
  • Recommended operating temperatures: 20–90°C to enhance selectivity, lower solvent viscosity, and increase mass transfer rates.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.