Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, Phenyl, 1.7 μm, 3 mm, 30 mm

Catalog No. 50791039 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY BEH Phenyl columns provide complementary selectivity to C18 stationary phases for polyaromatic compounds. This chemically stable phenyl sorbent offers ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Max pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Bonding: Phenyl-hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting: Parker-style
  • Pore size: 130 Å
  • Surface area: 185
  • System: UPLC, UHPLC
  • Particle technology: BEH
  • USP classification: L11
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Carbon load: 15%
  • eCord: Yes
  • Units per package: 3 pk

Catalog No. 50-791-039 Supplier Waters Corp Supplier No. 176001806
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY BEH Phenyl columns provide complementary selectivity to C18 stationary phases for polyaromatic compounds. This chemically stable phenyl sorbent offers ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Max pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Bonding: Phenyl-hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting: Parker-style
  • Pore size: 130 Å
  • Surface area: 185
  • System: UPLC, UHPLC
  • Particle technology: BEH
  • USP classification: L11
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Carbon load: 15%
  • eCord: Yes
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.