Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC BEH Phenyl Column, 1.7 μm, 3 x 30 mm

Catalog No. 50791180 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY BEH Phenyl columns offer complementary selectivity to C18 stationary phases for polyaromatic compounds. This sorbent is chemically stable, providing ultra-low column bleed, long lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed Phase
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • System: UPLC, UHPLC
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Silanol activity: Low
  • Particle technology: BEH
  • pH range: 1 to 12

Catalog No. 50-791-180 Supplier Waters Corp Supplier No. 186004671
May include imposed supplier surcharges.
Add to Cart
Add to Cart

ACQUITY BEH Phenyl columns offer complementary selectivity to C18 stationary phases for polyaromatic compounds. This sorbent is chemically stable, providing ultra-low column bleed, long lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed Phase
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • System: UPLC, UHPLC
  • Inner diameter: 3 mm
  • Length: 30 mm
  • Silanol activity: Low
  • Particle technology: BEH
  • pH range: 1 to 12

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.