Learn More
Waters Corp WATERS CORPORATION ACQUITY UPLC BEH Phenyl Method Validation Kit, 130Å, 1.7 μm, 2.1 mm × 100 mm, 3 pk
Supplier: Waters Corp 186004052
This kit consists of three ACQUITY UPLC BEH Phenyl columns packed with three different batches of sorbent. All column documents are now available at www.waters.com/coa.
- Phenyl chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range: 1 to 12
- Maximum pressure: 18000 psi (1240 bar)
- Endcapped
- Phenyl-hexyl bonding technology
- Low silanol activity
- Spherical particle shape
- Particle size of 1.7 μm
- Parker-style endfitting
- Pore size of 130 Å
- Method validation kit format
- Surface area: 185
- Compatible with UPLC and UHPLC systems
- BEH particle technology
- USP classification: L11
- Inner diameter: 2.1 mm × 100 mm length
- Carbon load: 15%
- eCord compatible
- 3 units per package
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.