Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC BEH Phenyl Column, 130Å, 1.7 μm, 3 mm ID, 50 mm

Catalog No. 50791040 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This sorbent is noted as the most chemically stable phenyl sorbent available, providing ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: Phenyl-Hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: UPLC, UHPLC
  • Particle technology: BEH
  • USP classification: L11
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 15%
  • eCord: Yes

Catalog No. 50-791-040 Supplier Waters Corp Supplier No. 176001807
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY BEH Phenyl columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This sorbent is noted as the most chemically stable phenyl sorbent available, providing ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Chemistry: Phenyl
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 1 to 12
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: Phenyl-Hexyl
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System: UPLC, UHPLC
  • Particle technology: BEH
  • USP classification: L11
  • Inner diameter: 3 mm
  • Length: 50 mm
  • Carbon load: 15%
  • eCord: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.