Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, BEH Phenyl, 1.7 μm, 3 mm x 100 mm

Catalog No. 50791041 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

These columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This sorbent provides the most chemically stable phenyl sorbent available, resulting in ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Provides complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds.
  • Most chemically stable phenyl sorbent on the market.
  • Offers ultra-low column bleed.
  • Ensures long column lifetimes.
  • Delivers excellent peak shape.
  • Chemistry: phenyl.
  • Particle size: 1.7 μm.
  • Dimensions: 3 mm x 100 mm.
  • Compatible with UPLC and UHPLC systems.
  • Maximum pressure: 18000 psi (1240 bar).

Catalog No. 50-791-041 Supplier Waters Corp Supplier No. 176001808
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These columns offer complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds. This sorbent provides the most chemically stable phenyl sorbent available, resulting in ultra-low column bleed, long column lifetimes, and excellent peak shape.

  • Provides complementary selectivity to C18 stationary phases, particularly for polyaromatic compounds.
  • Most chemically stable phenyl sorbent on the market.
  • Offers ultra-low column bleed.
  • Ensures long column lifetimes.
  • Delivers excellent peak shape.
  • Chemistry: phenyl.
  • Particle size: 1.7 μm.
  • Dimensions: 3 mm x 100 mm.
  • Compatible with UPLC and UHPLC systems.
  • Maximum pressure: 18000 psi (1240 bar).

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.