Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, Shield RP18, 130Å, 1.7 μm, 3 x 30 mm

Catalog No. 50791176 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY BEH Shield RP18 columns complement the ACQUITY BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development. The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid spherical BEH particle technology
  • pH range of 2 to 11
  • Maximum pressure of 18,000 psi (1240 Bar)
  • Endcapped design
  • Shield RP18 bonding technology
  • Low silanol activity
  • 1.7 μm particle size
  • Parker-style endfitting
  • 130 Å pore size
  • UPLC and UHPLC system compatibility
  • 3 mm inner diameter, 30 mm length
  • 17 % carbon load
  • eCord enabled
  • Alternative selectivity for phenolic compounds

Catalog No. 50-791-176 Supplier Waters Corp Supplier No. 186004667
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY BEH Shield RP18 columns complement the ACQUITY BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development. The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.

  • C18 chemistry
  • Reversed phase separation mode
  • Hybrid spherical BEH particle technology
  • pH range of 2 to 11
  • Maximum pressure of 18,000 psi (1240 Bar)
  • Endcapped design
  • Shield RP18 bonding technology
  • Low silanol activity
  • 1.7 μm particle size
  • Parker-style endfitting
  • 130 Å pore size
  • UPLC and UHPLC system compatibility
  • 3 mm inner diameter, 30 mm length
  • 17 % carbon load
  • eCord enabled
  • Alternative selectivity for phenolic compounds

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.