Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp UPLC Column, BEH Shield RP18, 130Å, 1.7μm, 2.1 mm x 100 mm

Catalog No. 50780008 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This UPLC column contains an embedded-polar group, combining C18 hydrophobicity with carbamate hydrophilicity. It offers complementary selectivity to C18 columns, improves peak shape for basic compounds, and is compatible with 100% aqueous mobile phases.

  • Phase type: Polar embedded
  • USP classification: L1
  • Particle size: 1.7 μm
  • Column dimensions: 2.1 mm ID x 100 mm Length
  • Pore size: 130 Å
  • Pack size: 3 columns
  • Ligand type: Monofunctional embedded polar
  • Ligand density: 3.3 μmol/m2
  • Carbon load: 17%
  • Endcap style: TMS
  • pH range: 2 to 11
  • Low pH temperature limit: 50 °C
  • High pH temperature limit: 45 °C
  • Surface area: 185 m2/g

Catalog No. 50-780-008 Supplier Waters Corp Supplier No. 176000877
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This UPLC column contains an embedded-polar group, combining C18 hydrophobicity with carbamate hydrophilicity. It offers complementary selectivity to C18 columns, improves peak shape for basic compounds, and is compatible with 100% aqueous mobile phases.

  • Phase type: Polar embedded
  • USP classification: L1
  • Particle size: 1.7 μm
  • Column dimensions: 2.1 mm ID x 100 mm Length
  • Pore size: 130 Å
  • Pack size: 3 columns
  • Ligand type: Monofunctional embedded polar
  • Ligand density: 3.3 μmol/m2
  • Carbon load: 17%
  • Endcap style: TMS
  • pH range: 2 to 11
  • Low pH temperature limit: 50 °C
  • High pH temperature limit: 45 °C
  • Surface area: 185 m2/g

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.