Learn More
Waters Corp Waters Column, BEH Shield RP18, 1.7 μm, 130 Å, 1 mm x 150 mm
Supplier: Waters Corp 176001045
ACQUITY BEH Shield RP18 columns are designed to complement C18 and C8 phases, offering a valuable tool for HPLC method development. These columns feature an embedded carbamate group within the bonded phase ligand, which provides alternative selectivity, particularly for phenolic compounds, when compared to straight-chain alkyl columns.
- C18 chemistry, reversed phase separation
- Hybrid, spherical particle substrate
- pH range: 2 to 11
- Max pressure: 18000 psi (1240 Bar)
- Endcapped with Shield RP18 bonding
- Low silanol activity
- 1.7 μm particle size
- 130 Å pore size
- Parker-style endfitting
- UPLC and UHPLC system compatibility
- 1 mm inner diameter, 150 mm length
- 17 % carbon load
- eCord enabled
- L1 USP classification
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.