Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, BEH Shield RP18, 1.7 μm, 3 mm X 75 mm, 130Å

Supplier:  Waters Corp 186005610

Encompass_Preferred

ACQUITY BEH Shield RP18 columns complement C18 and C8 phases for HPLC method development. With an embedded carbamate group, they offer alternative selectivity, especially for phenolic compounds, compared to traditional alkyl columns.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 2 to 11 pH
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • Format: Column
  • Surface area: 185
  • System compatibility: UPLC, UHPLC
  • Particle technology: BEH
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 75 mm
  • Carbon load: 17 %
  • eCord: Yes
  • Units per package: 1 pk

Catalog No. 50-466-146


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.