Learn More
Waters Corp Waters Corporation ACQUITY UPLC BEH Shield RP18 Column, 130Å, 1.7 μm, 2.1 mm × 75 mm
Supplier: Waters Corp 186005605
The ACQUITY UPLC BEH Shield RP18 Column offers unique chemistry, providing complementary selectivity to C18 Columns. It enhances peak shape and delivers high-resolution power, particularly for basic chemicals, and is compatible with 100% aqueous mobile phases. This column combines Shield and BEH technologies, allowing operation within a wide pH range and utilizing ultra-efficient 1.7 μm BEH particles.
- Unique chemistry for complementary C18 selectivity
- Enhanced peak shape and high-resolution for basic chemicals
- Compatible with 100% aqueous mobile phases
- Embedded carbamate group for alternate selectivity, phenolic compounds
- Combines Shield and BEH technologies
- Wide pH range operation
- Utilizes 1.7 μm BEH particles
- Essential for HPLC method development
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.