Learn More
Waters Corp Waters Corporation Column, BEH Shield RP18, 130Å, 1.7 μm, 1 mm × 50 mm
Supplier: Waters Corp 186002851
ACQUITY BEH Shield RP18 columns complement ACQUITY BEH C18 and C8 phases, serving as an essential tool for HPLC method development. Their embedded carbamate group offers alternate selectivity, particularly for phenolic compounds, compared to straight chain alkyl columns.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Hybrid
- pH range minimum: 2
- pH range maximum: 11
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: Yes
- Bonding technology: Shield RP18
- Silanol activity: Low
- Particle shape: Spherical
- Particle size: 1.7 μm
- Endfitting: Parker-style
- Pore size: 130 Å
- Surface area: 185
- System: UPLC, UHPLC
- Particle technology: BEH
- USP classification: L1
- Inner diameter: 1 mm
- Length: 50 mm
- Carbon load: 17 %
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.