Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC BEH Shield RP18 Column, 130Å, 1.7 μm

Catalog No. 50781725 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY UPLC BEH Shield RP18 Column offers unique chemistry, providing complementary selectivity to C18 columns and enhancing peak shape for basic compounds. Compatible with 100% aqueous mobile phases, it delivers outstanding peak shape and high-resolution analysis for phenolic compounds.

  • Offers complementary selectivity to C18 columns and enhances peak shape for basic compounds
  • Maintains compatibility with 100% aqueous mobile phases
  • Provides outstanding peak shape and high-resolution power for analyzing phenolic compounds
  • Incorporates an embedded carbamate into the bonded phase ligand for alternate selectivity
  • Features a wide pH range of 2 to 11 and ultra-efficiency from 1.7 μm BEH particle technology
  • Withstands a maximum pressure of 18000 psi (1240 Bar)
  • Equipped with Parker-style endfitting and eCord, exhibiting low silanol activity and spherical particle shape

Catalog No. 50-781-725 Supplier Waters Corp Supplier No. 186003376
May include imposed supplier surcharges.
Add to Cart
Add to Cart

The ACQUITY UPLC BEH Shield RP18 Column offers unique chemistry, providing complementary selectivity to C18 columns and enhancing peak shape for basic compounds. Compatible with 100% aqueous mobile phases, it delivers outstanding peak shape and high-resolution analysis for phenolic compounds.

  • Offers complementary selectivity to C18 columns and enhances peak shape for basic compounds
  • Maintains compatibility with 100% aqueous mobile phases
  • Provides outstanding peak shape and high-resolution power for analyzing phenolic compounds
  • Incorporates an embedded carbamate into the bonded phase ligand for alternate selectivity
  • Features a wide pH range of 2 to 11 and ultra-efficiency from 1.7 μm BEH particle technology
  • Withstands a maximum pressure of 18000 psi (1240 Bar)
  • Equipped with Parker-style endfitting and eCord, exhibiting low silanol activity and spherical particle shape

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.