Learn More
Waters Corp WATERS CORPORATION Column, Shield RP18, 1.7 μm, 130Å, 2.1 x 150 mm
Supplier: Waters Corp 176001049
ACQUITY BEH Shield RP18 columns are designed for HPLC method development, offering complementary selectivity for phenolic compounds compared to straight chain alkyl columns. Their unique chemistry combines the hydrophobicity of a C18 ligand with a hydrophilic embedded carbamate polar group, ensuring exceptional performance even with 100% aqueous mobile phases. This design integrates Shield Technology and BEH technology for enhanced separation capabilities.
- Shield RP18 bonding technology
- C18 chemistry
- Reversed phase separation mode
- Hybrid particle substrate
- pH range of 2 to 11
- Maximum pressure of 18000 psi (1240 Bar)
- 1.7 μm particle size
- 130 Å pore size
- 2.1 mm inner diameter, 150 mm length
- Compatible with UPLC and UHPLC systems
- Operating temperature range of 20°C to 90°C
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.