Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, BEH Shield RP18, 1.7 μm, 130 Å, 3 mm × 50 mm

Catalog No. 50791036 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This column is a powerful tool for HPLC method development, providing alternate selectivity for phenolic compounds. It combines hydrophilicity with hydrophobicity for excellent results, operating across a broad pH range using ultra-efficient 1.7 μm BEH particles.

  • Alternate selectivity for phenolic compounds.
  • Broad pH range: 2.0 to 11.0.
  • Ultra-efficient 1.7 μm BEH particle technology.
  • Chemistry: C18 polar embedded Shield RP18.
  • Reversed Phase separation mode.
  • Max pressure: 18000 psi (1240 Bar).
  • Endcapped.
  • Low silanol activity.
  • Spherical, fully porous particle.
  • Pore size: 130 Å.
  • Dimensions: 3.0 mm Inner Diameter × 50 mm Length.
  • Operating temp range: 20°C to 90°C.

Catalog No. 50-791-036 Supplier Waters Corp Supplier No. 176001803
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This column is a powerful tool for HPLC method development, providing alternate selectivity for phenolic compounds. It combines hydrophilicity with hydrophobicity for excellent results, operating across a broad pH range using ultra-efficient 1.7 μm BEH particles.

  • Alternate selectivity for phenolic compounds.
  • Broad pH range: 2.0 to 11.0.
  • Ultra-efficient 1.7 μm BEH particle technology.
  • Chemistry: C18 polar embedded Shield RP18.
  • Reversed Phase separation mode.
  • Max pressure: 18000 psi (1240 Bar).
  • Endcapped.
  • Low silanol activity.
  • Spherical, fully porous particle.
  • Pore size: 130 Å.
  • Dimensions: 3.0 mm Inner Diameter × 50 mm Length.
  • Operating temp range: 20°C to 90°C.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.