Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation UPLC Column, BEH Shield RP18, 1.7 μm, 3 mm X 150 mm, 130 Å

Catalog No. 50791038 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY BEH Shield RP18 columns complement the ACQUITY BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development. The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 2 to 11
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • System: UPLC, UHPLC
  • Particle technology: BEH
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 150 mm
  • Carbon load: 17%

Catalog No. 50-791-038 Supplier Waters Corp Supplier No. 176001805
May include imposed supplier surcharges.
Add to Cart
Add to Cart

ACQUITY BEH Shield RP18 columns complement the ACQUITY BEH C18 and C8 phases and provide a necessary and powerful tool for HPLC method development. The embedded carbamate group in the bonded phase ligand provides alternate selectivity, especially for phenolic compounds compared to straight chain alkyl columns.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Hybrid
  • pH range: 2 to 11
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Endfitting type: Parker-style
  • Pore size: 130 Å
  • System: UPLC, UHPLC
  • Particle technology: BEH
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 150 mm
  • Carbon load: 17%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.