Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC Column, BEH Shield RP18, 130Å, 1.7μm, 1 mm x 100 mm

Catalog No. 50781405 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY BEH Shield RP18 columns are designed for HPLC method development, offering alternate selectivity, particularly for phenolic compounds. They combine C18 hydrophobicity with carbamate hydrophilicity for excellent results. This analytical column is compatible with 100% aqueous mobile phases, operates within a wide pH range, and utilizes ultra-efficient 1.7 μm BEH particles.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 2 to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • System: UPLC, UHPLC
  • Particle technology: BEH
  • USP classification: L1
  • Inner diameter: 1 mm
  • Length: 100 mm
  • Carbon load: 17%
  • eCord: Yes

Catalog No. 50-781-405 Supplier Waters Corp Supplier No. 186002852
May include imposed supplier surcharges.
Add to Cart
Add to Cart

ACQUITY BEH Shield RP18 columns are designed for HPLC method development, offering alternate selectivity, particularly for phenolic compounds. They combine C18 hydrophobicity with carbamate hydrophilicity for excellent results. This analytical column is compatible with 100% aqueous mobile phases, operates within a wide pH range, and utilizes ultra-efficient 1.7 μm BEH particles.

  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Hybrid
  • pH range: 2 to 11 pH
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: Shield RP18
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.7 μm
  • Pore size: 130 Å
  • System: UPLC, UHPLC
  • Particle technology: BEH
  • USP classification: L1
  • Inner diameter: 1 mm
  • Length: 100 mm
  • Carbon load: 17%
  • eCord: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.