Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC CSH Phenyl-Hexyl Column, 130Å, 1.7 μm, 2.1 mm × 30 mm

Catalog No. 502391710 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY CSH Phenyl-Hexyl columns offer alternative analyte selectivity, making them a valuable tool for method development. They feature a robust, low bleed trifunctionally bonded C6 phenyl ligand that selectively retains polyaromatic compounds through pi-pi interactions.

  • Provides alternative analyte selectivity.
  • Features a robust, low bleed trifunctionally bonded C6 phenyl ligand.
  • Retains polyaromatic compounds via pi-pi interactions.
  • Chemistry: Phenyl; Separation mode: Reversed phase; Particle substrate: Hybrid; Particle shape: Spherical.
  • pH range: 1 to 11; Maximum pressure: 18000 psi (1240 Bar).
  • Bonding technology: Phenyl-Hexyl; Silanol activity: Low.
  • System compatibility: UPLC, UHPLC; USP: L11.
  • Includes eCord.
  • Manufactured to cGMP and ISO 9001 standards.
  • Improves analysis selectivity, sensitivity, and speed.

Catalog No. 50-239-1710 Supplier Waters Corp Supplier No. 186005405
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY CSH Phenyl-Hexyl columns offer alternative analyte selectivity, making them a valuable tool for method development. They feature a robust, low bleed trifunctionally bonded C6 phenyl ligand that selectively retains polyaromatic compounds through pi-pi interactions.

  • Provides alternative analyte selectivity.
  • Features a robust, low bleed trifunctionally bonded C6 phenyl ligand.
  • Retains polyaromatic compounds via pi-pi interactions.
  • Chemistry: Phenyl; Separation mode: Reversed phase; Particle substrate: Hybrid; Particle shape: Spherical.
  • pH range: 1 to 11; Maximum pressure: 18000 psi (1240 Bar).
  • Bonding technology: Phenyl-Hexyl; Silanol activity: Low.
  • System compatibility: UPLC, UHPLC; USP: L11.
  • Includes eCord.
  • Manufactured to cGMP and ISO 9001 standards.
  • Improves analysis selectivity, sensitivity, and speed.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.