Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC HSS C18 Column, 100Å, 1.8 μm, 2.1 mm X 30 mm

Catalog No. 50782109 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY UPLC HSS C18 chemistry is an ultra-performance general purpose C18 bonded phase that provides superior peak shape for bases, increased retention (vs. ACQUITY UPLC BEH C18 columns), and extremely long column lifetimes at low pH. ACQUITY HSS C18 columns are fully scalable and transferable to HPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.8 μm
  • Endfitting type: Parker-style
  • Pore size: 100 Å
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Carbon load: 15%
  • eCord: Yes

Catalog No. 50-782-109 Supplier Waters Corp Supplier No. 186003987
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY UPLC HSS C18 chemistry is an ultra-performance general purpose C18 bonded phase that provides superior peak shape for bases, increased retention (vs. ACQUITY UPLC BEH C18 columns), and extremely long column lifetimes at low pH. ACQUITY HSS C18 columns are fully scalable and transferable to HPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8 pH
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: Yes
  • Silanol activity: Low
  • Particle shape: Spherical
  • Particle size: 1.8 μm
  • Endfitting type: Parker-style
  • Pore size: 100 Å
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Carbon load: 15%
  • eCord: Yes

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.