Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, HSS C18, 100Å, 1.8 μm, 1 mm X 100 mm

Catalog No. 50781820 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY UPLC HSS C18 chemistry is a general-purpose C18 bonded phase designed for ultra-performance liquid chromatography. It provides superior peak shape for bases, increased retention, and exceptionally long column lifetimes at low pH. These columns are fully scalable and transferable to HPLC separations.

  • General-purpose C18 bonded phase for ultra-performance liquid chromatography
  • Superior peak shape for bases and increased retention
  • Exceptionally long column lifetimes at low pH
  • Fully scalable and transferable to HPLC separations
  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Dimensions: 1 mm inner diameter X 100 mm length

Catalog No. 50-781-820 Supplier Waters Corp Supplier No. 186003530
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY UPLC HSS C18 chemistry is a general-purpose C18 bonded phase designed for ultra-performance liquid chromatography. It provides superior peak shape for bases, increased retention, and exceptionally long column lifetimes at low pH. These columns are fully scalable and transferable to HPLC separations.

  • General-purpose C18 bonded phase for ultra-performance liquid chromatography
  • Superior peak shape for bases and increased retention
  • Exceptionally long column lifetimes at low pH
  • Fully scalable and transferable to HPLC separations
  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Dimensions: 1 mm inner diameter X 100 mm length

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.