Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC HSS C18 Column, 100Å, 1.8 μm, 3 mm × 50 mm

Catalog No. 50791191 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY UPLC HSS C18 chemistry is an ultra-performance general purpose C18 bonded phase that provides superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH. ACQUITY HSS C18 columns are fully scalable and transferable to HPLC separations.

  • Provides superior peak shape for bases
  • Offers increased retention
  • Ensures extremely long column lifetimes at low pH
  • Fully scalable and transferable to HPLC separations
  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8
  • Maximum temperature: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Carbon load: 15%
  • Compatible with UPLC and UHPLC systems
  • Particle technology: HSS
  • USP classification: L1

Catalog No. 50-791-191 Supplier Waters Corp Supplier No. 186004683
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY UPLC HSS C18 chemistry is an ultra-performance general purpose C18 bonded phase that provides superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH. ACQUITY HSS C18 columns are fully scalable and transferable to HPLC separations.

  • Provides superior peak shape for bases
  • Offers increased retention
  • Ensures extremely long column lifetimes at low pH
  • Fully scalable and transferable to HPLC separations
  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 1 to 8
  • Maximum temperature: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped
  • Low silanol activity
  • Spherical particle shape
  • Carbon load: 15%
  • Compatible with UPLC and UHPLC systems
  • Particle technology: HSS
  • USP classification: L1

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.