Learn More
Waters Corp Waters ACQUITY UPLC HSS C18 Method Validation Kit, 1.8 μm
Supplier: Waters Corp 186004703
ACQUITY UPLC HSS Columns are designed to provide increased retention for both polar and non-polar analytes. The columns feature thermally treated silica particles that offer mechanical strength and stability when operating under UPLC system pressures. This kit is an HSS C18 Method Validation Kit.
- Kit includes three columns from three batches of material
- Particle size: 1.8 μm
- Dimensions: 3.0 × 50 mm
- Increased retention for polar and non-polar analytes
- Thermally treated silica particles provide mechanical strength and stability
- Robust particle technology maximizes selectivity space
- Enables traditional hydrophobic, reversed-phase, dipole-dipole, aromatic, and hydrogen-bonding interactions
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.