Learn More
Waters Corp Waters Corporation Method Validation Kit, C18, 1.8 μm, 3 mm X 100 mm
Supplier: Waters Corp 186004704
This method validation kit consists of three HSS C18 columns, each packed with a different batch of sorbent, ensuring robust method development and validation. Column documents are accessible online for convenience.
- Kit includes three columns for method validation
- C18 chemistry for reversed-phase separations
- Silica particle substrate with spherical shape
- pH range from 1 to 8
- Maximum pressure of 18000 psi (1240 Bar)
- Particle size of 1.8 μm
- Pore size of 100 Å
- Compatible with UPLC and UHPLC systems
- Inner diameter of 3 mm and length of 100 mm
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.