Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC HSS C18 SB Column, 1.8μm, 3x100 mm

Catalog No. 50791056 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY UPLC HSS C18 SB columns excel in low pH separations of complex basic and non-basic compound mixtures. They offer alternative analyte selectivity compared to modern, high coverage, fully endcapped C18 stationary phases, and are fully scalable and transferable to HPLC separations.

  • Used for low pH separations
  • Separates complex mixtures of basic and non-basic compounds
  • Offers alternative analyte selectivity compared to modern, high coverage, endcapped C18 stationary phases
  • Fully scalable and transferable to HPLC separations
  • Chemistry: C18
  • Separation mode: Reversed phase
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Not endcapped
  • Particle shape: Spherical
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Units per package: 3

Catalog No. 50-791-056 Supplier Waters Corp Supplier No. 176001823
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY UPLC HSS C18 SB columns excel in low pH separations of complex basic and non-basic compound mixtures. They offer alternative analyte selectivity compared to modern, high coverage, fully endcapped C18 stationary phases, and are fully scalable and transferable to HPLC separations.

  • Used for low pH separations
  • Separates complex mixtures of basic and non-basic compounds
  • Offers alternative analyte selectivity compared to modern, high coverage, endcapped C18 stationary phases
  • Fully scalable and transferable to HPLC separations
  • Chemistry: C18
  • Separation mode: Reversed phase
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Not endcapped
  • Particle shape: Spherical
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Inner diameter: 3 mm
  • Length: 100 mm
  • Units per package: 3

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.