Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC HSS C18 SB Column, 100 Å, 1.8 μm, 2.1 mm x 30 mm

Catalog No. 50465901 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The ACQUITY UPLC HSS C18 SB Column, 100Å, 1.8 μm, 2.1 mm X 30 mm, 3/pk, is designed for low pH separations involving complex mixtures of both basic and non-basic compounds. These columns offer an alternative analyte selectivity compared to most modern C18 stationary phases that feature high coverage and full endcapping. The ACQUITY HSS C18 SB columns are fully scalable and transferable for use in HPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Units per package: 3 pk

Catalog No. 50-465-901 Supplier Waters Corp Supplier No. 176001559
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The ACQUITY UPLC HSS C18 SB Column, 100Å, 1.8 μm, 2.1 mm X 30 mm, 3/pk, is designed for low pH separations involving complex mixtures of both basic and non-basic compounds. These columns offer an alternative analyte selectivity compared to most modern C18 stationary phases that feature high coverage and full endcapping. The ACQUITY HSS C18 SB columns are fully scalable and transferable for use in HPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Inner diameter: 2.1 mm
  • Length: 30 mm
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.