Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Corporation Column, C18, 1.8 μm, 3 mm x 150 mm, 100 Å

Catalog No. 50791057 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

Designed for low pH separations of complex basic and non-basic compounds, these columns offer alternative analyte selectivity and are scalable to HPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: No
  • Bonding technology: C18 SB
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 1.8 μm
  • Endfitting type: Parker-style
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 230
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 150 mm
  • Carbon load: 8.5%
  • eCord: Yes
  • Units per package: 3 pk

Catalog No. 50-791-057 Supplier Waters Corp Supplier No. 176001824
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Designed for low pH separations of complex basic and non-basic compounds, these columns offer alternative analyte selectivity and are scalable to HPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45°C
  • Maximum pressure: 18000 psi (1240 Bar)
  • Endcapped: No
  • Bonding technology: C18 SB
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 1.8 μm
  • Endfitting type: Parker-style
  • Pore size: 100 Å
  • Format: Column
  • Surface area: 230
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 3 mm
  • Length: 150 mm
  • Carbon load: 8.5%
  • eCord: Yes
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.