Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp U(H)PLC HSS C18 SB Column, 100 Å, 1.8 μm, 1 × 100 mm

Catalog No. 50465899 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

  • Designed for low pH separations involving complex mixtures of both basic and non-basic compounds.
  • Offers alternative analyte selectivity compared to most modern, high-coverage, fully endcapped C18 stationary phases.
  • Fully scalable and transferable to HPLC separations.
  • Utilizes a trifunctional C18 ligand, providing alternate selectivity.
  • Useful for separating compounds difficult to resolve on other C18 phases.
  • pH range: 1 to 10.
  • Particle size: 1.8 μm.
  • Pore size: 100 Å.
  • Inner diameter: 1 mm.
  • Length: 100 mm.
  • Carbon load: 8.0%.
  • No endcapping.
  • Mode: Reversed Phase (RP).
  • USP number: L1.
  • Designed to withstand UPLC pressures.
  • Provides increased retentivity compared to hybrid particles.

Catalog No. 50-465-899 Supplier Waters Corp Supplier No. 176001557
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Designed for low pH separations involving complex mixtures of both basic and non-basic compounds.
  • Offers alternative analyte selectivity compared to most modern, high-coverage, fully endcapped C18 stationary phases.
  • Fully scalable and transferable to HPLC separations.
  • Utilizes a trifunctional C18 ligand, providing alternate selectivity.
  • Useful for separating compounds difficult to resolve on other C18 phases.
  • pH range: 1 to 10.
  • Particle size: 1.8 μm.
  • Pore size: 100 Å.
  • Inner diameter: 1 mm.
  • Length: 100 mm.
  • Carbon load: 8.0%.
  • No endcapping.
  • Mode: Reversed Phase (RP).
  • USP number: L1.
  • Designed to withstand UPLC pressures.
  • Provides increased retentivity compared to hybrid particles.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.