Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC HSS C18 SB Column, 100 Å, 1.8 μm, 1 mm × 150 mm

Catalog No. 50466002 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

ACQUITY UPLC HSS C18 SB columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds. They offer an alternative analyte selectivity compared to most modern, high-coverage, fully endcapped C18 stationary phases. These columns are fully scalable and transferable to HPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limit: 45 °C
  • Maximum pressure: 18,000 psi (1240 bar)
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Dimensions: 1 mm ID × 150 mm length
  • Carbon load: 8.5%

Catalog No. 50-466-002 Supplier Waters Corp Supplier No. 186004116
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

ACQUITY UPLC HSS C18 SB columns are designed for low pH separations involving complex mixtures of basic and non-basic compounds. They offer an alternative analyte selectivity compared to most modern, high-coverage, fully endcapped C18 stationary phases. These columns are fully scalable and transferable to HPLC separations.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limit: 45 °C
  • Maximum pressure: 18,000 psi (1240 bar)
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Dimensions: 1 mm ID × 150 mm length
  • Carbon load: 8.5%

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.