Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters ACQUITY UPLC HSS C18 SB Method Validation Kit, 1.8 μm Particle Size, 3.0 × 50 mm Dimensions, Three Columns

Catalog No. 50466039 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This ACQUITY UPLC HSS C18 SB Method Validation Kit from Waters provides increased retention for polar and non-polar analytes. It uses a thermally treated silica particle for mechanical strength and stability under UPLC pressures, maximizing selectivity for various interactions like hydrophobic, reversed-phase, dipole-dipole, aromatic, and hydrogen-bonding.

  • Particle size: 1.8 μm
  • Dimensions: 3.0 × 50 mm
  • Contains three columns from three batches of material
  • Increased retention for polar and non-polar analytes
  • Thermally treated silica for mechanical strength and UPLC pressure stability
  • Maximizes selectivity space for various interactions
  • pH range: 2 to 8
  • Temperature limits: 45 °C at low pH and 45 °C at high pH
  • Surface area: 230 m²/g

Catalog No. 50-466-039 Supplier Waters Corp Supplier No. 186004705
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This ACQUITY UPLC HSS C18 SB Method Validation Kit from Waters provides increased retention for polar and non-polar analytes. It uses a thermally treated silica particle for mechanical strength and stability under UPLC pressures, maximizing selectivity for various interactions like hydrophobic, reversed-phase, dipole-dipole, aromatic, and hydrogen-bonding.

  • Particle size: 1.8 μm
  • Dimensions: 3.0 × 50 mm
  • Contains three columns from three batches of material
  • Increased retention for polar and non-polar analytes
  • Thermally treated silica for mechanical strength and UPLC pressure stability
  • Maximizes selectivity space for various interactions
  • pH range: 2 to 8
  • Temperature limits: 45 °C at low pH and 45 °C at high pH
  • Surface area: 230 m²/g

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.