Learn More
Waters Corp Waters Column, Cyano (CN), 1.8 μm, 2.1 mm x 100 mm, 100 Å
Supplier: Waters Corp 176002709
This column features HSS CN chemistry, an ultra-performance general purpose propyl cyano bonded phase. It is designed to provide superior peak shape for bases, increased retention, and extremely long column lifetimes at low pH. These columns are fully scalable and transferable to HPLC separations.
- Chemistry: Cyano (CN)
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limit: 45°C
- Maximum pressure: 18000 psi (1240 Bar)
- Particle shape: Spherical
- Particle size: 1.8 μm
- Pore size: 100 Å
- Inner diameter: 2.1 mm
- Length: 100 mm
- Carbon load: 5%
- eCord enabled: Yes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.