Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC Column, 100Å, 1.8 μm, 1 mm × 150 mm

Catalog No. 50780041 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

The HSS T3 Column is a universal, silica-based bonded phase compatible with 100% aqueous mobile phase, ideal for developing separations for both polar and non-polar compounds. It demonstrates ultra-low MS bleed and is scalable and transferable to HPLC separations.

  • Inner diameter: 1 mm
  • Length: 150 mm
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • Carbon load: 11%
  • eCord enabled: Yes
  • Package quantity: 3 per pack

Catalog No. 50-780-041 Supplier Waters Corp Supplier No. 176001130
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The HSS T3 Column is a universal, silica-based bonded phase compatible with 100% aqueous mobile phase, ideal for developing separations for both polar and non-polar compounds. It demonstrates ultra-low MS bleed and is scalable and transferable to HPLC separations.

  • Inner diameter: 1 mm
  • Length: 150 mm
  • Particle size: 1.8 μm
  • Pore size: 100 Å
  • Chemistry: C18
  • Separation mode: Reversed Phase
  • Particle substrate: Silica
  • pH range: 2 to 8
  • Temperature limits: 45 °C
  • Maximum pressure: 18000 psi (1240 bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • Carbon load: 11%
  • eCord enabled: Yes
  • Package quantity: 3 per pack

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.