Learn More
Waters Corp ACQUITY UPLC Column, 100Å, 1.8 μm, 2.1 mm x 50 mm
Supplier: Waters Corp 176001131
The ACQUITY HSS T3 sorbents utilize a universal, silica-based bonded phase that is compatible with 100% aqueous mobile phase, making it a primary choice for developing separations for both polar and non-polar compounds. These ACQUITY HSS T3 UPLC columns are characterized by ultra-low MS bleed and are fully scalable and transferable for use in HPLC separations.
- Chemistry: C18
- Separation mode: Reversed phase
- Particle substrate: Silica
- pH range: 2 to 8
- Temperature limits: 45°C
- Maximum pressure: 18000 psi (1240 Bar)
- Endcapped: Yes
- Bonding technology: T3
- Particle size: 1.8 μm
- Endfitting type: Parker-style
- Pore size: 100 Å
- System: UPLC, UHPLC
- Particle technology: HSS
- USP classification: L1
- Inner diameter: 2.1 mm
- Length: 50 mm
- Carbon load: 11%
- Units per package: 3 pk
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.