Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp Waters Column, 100Å, 1.8 μm, 3 mm x 50 mm

Catalog No. 50791188 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This HSS T3 Column is a universal, silica-based bonded phase, compatible with 100% aqueous mobile phase, ideal for developing separations of both polar and non-polar compounds. It offers ultra-low MS bleed and is scalable to HPLC separations.

  • Harnesses UPLC separation technology while maintaining chemical stability at elevated backpressures.
  • Increases throughput and achieves unmatched resolution.
  • Enhances retention of both polar and non-polar compounds.
  • Compatible with 100% aqueous mobile phases.
  • Withstands elevated backpressures while delivering unmatched resolution.
  • Chemistry: C18.
  • pH range: 2 to 8.
  • Temperature limits: 45°C.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Particle size: 1.8 μm.
  • Pore size: 100 Å.
  • Dimensions: 3 mm inner diameter, 50 mm length.

Catalog No. 50-791-188 Supplier Waters Corp Supplier No. 186004679
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This HSS T3 Column is a universal, silica-based bonded phase, compatible with 100% aqueous mobile phase, ideal for developing separations of both polar and non-polar compounds. It offers ultra-low MS bleed and is scalable to HPLC separations.

  • Harnesses UPLC separation technology while maintaining chemical stability at elevated backpressures.
  • Increases throughput and achieves unmatched resolution.
  • Enhances retention of both polar and non-polar compounds.
  • Compatible with 100% aqueous mobile phases.
  • Withstands elevated backpressures while delivering unmatched resolution.
  • Chemistry: C18.
  • pH range: 2 to 8.
  • Temperature limits: 45°C.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Particle size: 1.8 μm.
  • Pore size: 100 Å.
  • Dimensions: 3 mm inner diameter, 50 mm length.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.