Learn More
Waters Corp Waters Column, 1.8 μm, 100 Å, 3.0 x 30 mm
Supplier: Waters Corp 176001813
HSS T3 columns offer enhanced retention for polar and non-polar analytes. Thermally treated silica ensures mechanical strength and stability under UPLC systems, optimizing selectivity for diverse interactions: hydrophobic, reversed-phase, dipole-dipole, aromatic, and hydrogen-bonding.
- Enhanced retention for polar and non-polar analytes.
- Thermally treated silica provides mechanical strength and stability.
- Maximized selectivity for diverse interactions (hydrophobic, reversed-phase, dipole-dipole, aromatic, hydrogen-bonding).
- Particle/ligand with O Si O O linkage.
- Ligand density: 1.6 μmol/m².
- Carbon load: 11%.
- Endcapped: yes.
- USP class: L1.
- pH range: 2 to 8.
- Temperature limits: low pH 45°C, high pH 45°C.
- Surface area: 230 m²/g.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.