Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC Method Validation Kit, C18, 1.8 μm, 2.1 mm, 50 mm

Catalog No. 50782160 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This kit consists of three HSS T3 columns packed with three different batches of sorbent.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 18,000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 1.8 μm
  • Endfitting type: Parker-style
  • Pore size: 100 Å
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Carbon load: 11 %
  • eCord enabled: Yes
  • Units per package: 3 pk

Catalog No. 50-782-160 Supplier Waters Corp Supplier No. 186004055
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This kit consists of three HSS T3 columns packed with three different batches of sorbent.

  • Chemistry: C18
  • Separation mode: Reversed phase
  • Particle substrate: Silica
  • pH range: 2 to 8 pH
  • Temperature limits: 45 °C
  • Maximum pressure: 18,000 psi (1240 Bar)
  • Endcapped: Yes
  • Bonding technology: T3
  • Silanol activity: Medium
  • Particle shape: Spherical
  • Particle size: 1.8 μm
  • Endfitting type: Parker-style
  • Pore size: 100 Å
  • System compatibility: UPLC, UHPLC
  • Particle technology: HSS
  • USP classification: L1
  • Inner diameter: 2.1 mm
  • Length: 50 mm
  • Carbon load: 11 %
  • eCord enabled: Yes
  • Units per package: 3 pk

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.