Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Waters Corp ACQUITY UPLC CSH Phenyl-Hexyl Method Validation Kit, 1.7 μm, 2.1 mm X 150 mm, 3 pk

Catalog No. 50201503 Shop All Waters Chromatography Solutions Products
Encompass_Preferred

This kit consists of three ACQUITY CSH Phenyl-Hexyl columns packed with three different batches of sorbent.

  • Kit includes three columns for method validation.
  • Phenyl-Hexyl bonding technology.
  • Hybrid particle substrate with spherical shape.
  • Low silanol activity.
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • Inner diameter: 2.1 mm.
  • Length: 150 mm.
  • pH range: 1 pH to 11 pH.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Designed for UPLC and UHPLC systems.
  • Features eCord technology.
  • Carbon load: 14%.
  • USP classification: L11.
  • Endcapped.
  • Parker-style endfitting type.

Catalog No. 50-201-503 Supplier Waters Corp Supplier No. 186006017
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This kit consists of three ACQUITY CSH Phenyl-Hexyl columns packed with three different batches of sorbent.

  • Kit includes three columns for method validation.
  • Phenyl-Hexyl bonding technology.
  • Hybrid particle substrate with spherical shape.
  • Low silanol activity.
  • Particle size: 1.7 μm.
  • Pore size: 130 Å.
  • Inner diameter: 2.1 mm.
  • Length: 150 mm.
  • pH range: 1 pH to 11 pH.
  • Maximum pressure: 18000 psi (1240 Bar).
  • Designed for UPLC and UHPLC systems.
  • Features eCord technology.
  • Carbon load: 14%.
  • USP classification: L11.
  • Endcapped.
  • Parker-style endfitting type.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.