Learn More
Waters Corp Waters Syringe Filter, PTFE, 13 mm, 0.45 μm, Nonpolar
Supplier: Waters Corp WAT200502
The Waters Acrodisc syringe filter is designed for efficient sample preparation, featuring a nonpolar PTFE membrane.
- Membrane material: PTFE (Polytetrafluoroethylene)
- Pore size: 0.45 μm
- Diameter: 13 mm
- Polarity: Nonpolar
- Quantity per pack: 100/pk
- Compatible with THF and chloroform
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.