Learn More
Waters Corp Waters Acrodisc Syringe Filter, PTFE, 25 mm, 0.2 μm
Supplier: Waters Corp WAT200822
These syringe filters feature hydrophobic polytetrafluoroethene (PTFE) membranes, ideal for use with non-aqueous solvents, organic-based, highly acidic, or basic samples and solvents.
- Designed for syringe filtration
- Diameter: 25 mm
- Hold-up volume: < 100 μL
- Housing material: Polypropylene
- Pore size: 0.2 μm
- Sample volume: < 100 mL
- Separation mode: Non polar
- Filter type: PTFE
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.