Learn More
Waters Corp Waters Syringe Filter, PTFE, 13 mm, 0.2 μm, Non-Polar
Supplier: Waters Corp WAT200824
This PTFE CR Acrodisc MiniSpike Syringe Filter is for extraction and filtration of abrasive liquids and organics. Certified for HPLC, it ensures high-quality filtering for analytical samples. Its hydrophobic PTFE membrane and polypropylene housing are ideal for non-aqueous, organic-based, acidic, or basic solvents, and filtering gases.
- Non-polar, Minispike syringe filter format
- Low extractables and API adsorption
- Certified for HPLC
- Homogenous membrane materials
- Hold-up volume: < 14 μL
- Sample volume: < 10 mL
- Small spike outlet prevents “air bubble” lock
- Superior separation for improved instrument and column protection
- Not for patient applications (medical, clinical, surgical)
- Suitable for life science, pharma, R&D, QC, environmental uses
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.