Learn More
Waters Corp Waters Acrodisc MiniSpike Syringe Filter, PTFE, 13 mm, 0.45 μm
Supplier: Waters Corp WAT200825
This filter features hydrophobic, polytetrafluoroethene (PTFE) membranes suitable for use with non-aqueous solvents, organic-based, highly acidic, or basic samples and solvents.
- Minispike syringe filter format
- 13 mm diameter
- Pore size of 0.45 μm
- Hold-up volume less than 14 μL
- Housing material is polypropylene
- Recommended for sample volumes less than 10 mL
- Non-polar separation mode
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.