Learn More
Waters Corp Waters Syringe Filter, PVDF, 13 mm, 0.45 μm
Supplier: Waters Corp WAT200827
This syringe filter features a hydrophilic polyvinylidene fluoride (PVDF) membrane, suitable for both aqueous and organic solvents. Recommended for acids and aqueous solutions, it streamlines lab operations, minimizing downtime and ensuring compliance.
- Manufactured under cGMPs and cleanroom practices; ISO 9001 Quality Standards registered.
- Rigorous QC tests verify liquid flow rates, bubble point, burst, and UV/IC standards.
- Uniform membrane materials ensure consistency, reduce chromatographic interference, protecting instruments.
- Offers smooth filter-to-filter release, consistent turret advancement, exceptional housing strength, and strict outside geometry.
- Hold-up volume: < 30 μL.
- Housing material: Polypropylene.
- Sample volume: < 10 mL.
- Pore size: 0.45 μm.
- Diameter: 13 mm.
- Units per package: 1000 case.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.