Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Acrylic 3-Place Pipette Stand

Catalog No. 14127298
Change view
Click to view available options
Color:
Clear
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
14-127-298 Clear
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14-127-298 Supplier Heathrow Scientific™ Supplier No. HS206203
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Leans back on an angle so there is no danger of pipettes falling out. Acrylic 3-Place Pipette Stand grasps the pipettes in two places for secure hold.

  • Acrylic construction
  • Classic 3-place pipette stand
  • Designed to hold most major pipette brands

Specifications

Autoclavable Not Autoclavable
Color Clear
Holds Pipettes
Material Acrylic
Positions 3
Shape Z-shaped
Stackable No
Sterility Non-sterile
Quantity 1 Ea.
Length (Metric) 15.3 cm
Length (English) 6 in.
Width (English) 6.8 in.
Height (English) 8.1 in.
Diameter (Metric) Opening Upper: 25 mm, Lower: 20 mm
Product Type Pipette Stand
Shelves 2 Tiers
Height (Metric) 20.64 cm
Width (Metric) 17.2 cm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.