Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Stoelting™ Acrylic Brain Matrices
SDP

Catalog No. 10000763 Shop All Stoelting Co Products
Change view
Click to view available options
Model:
Coronal
Sagittal
Size:
175 to 300 g
300 to 600 g
40 to 75 g
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Model Size
10-000-763 Coronal 40 to 75 g
10-000-765 Coronal 175 to 300 g
10-000-767 Coronal 300 to 600 g
10-000-764 Sagittal 40 to 75 g
10-000-766 Sagittal 175 to 300 g
10-000-768 Sagittal 300 to 600 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 10-000-763 Supplier Stoelting™ Supplier No. 51380
Add to Cart
Add to Cart

Stoelting™ Acrylic Brain Matrices are precisely machined and highly polished to ensure reproducible sectioning.

  • Rat and mouse brain matrices are available
  • Coronal and sagittal sections at 1 mm intervals
  • All coronal brain matrices have an additional mid-line sagittal cut to aid in the separation of the left and right hemispheres.
  • Mouse brain matrices can also be used on neonatal rat brains. Divisions are 1 mm apart.

Specifications

For Use With (Application) Neuroscience
Size 40 to 75 g
Animal Mouse, Rat
Model Coronal
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.