Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex Acrylic Glove Box Holder - Wall Mount

Description
- Acrylic glove box holder
- Available in 1, 2, 3, 4, or 5 box capacity
- Can be mounted vertically or horizontally
- Wall mount (screws and anchors included)
- Durable 1/4 in. acrylic construction
- Consumables not included
Specifications
Specifications
| Product Type | Glove Box Holder |
| Color | Clear |
| Dimensions (L x W x H) | 4 x 17.8 x 9.3 in. |
| Holds | Exam Glove Boxes, Disposable Glove Boxes, Sterile Gloves, Glove and Tssue Boxes, Gloves |
| Material | PETG |
| Mounting | Wall Mount |
| No. of Compartments | 3 |
| Product Style | Side Loading |
| Capacity | 3 Boxes |
| Edges | Rounded |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?