Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Acrylic Lab Workspace Partitions

Catalog No. 06000909 Shop All Fisherbrand Products
Change view
Click to view available options
Style:
Island
Perimeter
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Style
06-000-909 Island
06-000-908 Perimeter
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 06-000-909
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Easy to clean and disinfect, these partitions help to minimize laboratory workspace proximity issues. Their clear, acrylic design allows light to pass through to the work area providing a safe, bright work environment.

  • Constructed from 1/4 in. acrylic
  • Include lower cord/hose passage points
  • Perimeter style partitions have triangular stabilizing feet
  • Island style partitions include stabilization feet and rear acrylic cleats for secure assembly
  • All units require some assembly

Specifications

Depth (Metric) 61 cm
Width (English) 36 in.
Width (Metric) 91.4 cm
Thickness (English) 1/4 in.
Depth (English) 24 in.
Style Island
Height (Metric) 61 cm
Color Clear
Height (English) 24 in.
Material Acrylic
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.