Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Acrylic Pegboard

Catalog No. 15050314 Shop All Fisherbrand Products
Change view
Click to view available options
Width (English):
54 in.
60 in.
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
15-050-314 60 in.
15-050-313 54 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 15-050-314
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Acrylic pegboards is made of transparent acrylic with 6 in. long white polypropylene pegs.

  • Acrylic pegboards are made of transparent acrylic with 6 in. long white polypropylene pegs.
  • Pegboard is 30 in. tall and is to be used on an end island sink.

Specifications

Product Type Acrylic Pegboard
Height (English) 30 in.
Height (Metric) 76.2 cm
Width (English) 60 in.
Width (Metric) 152.4 cm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.